Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drill Mill, 5/8In, 2FL, Single

  • Mfr # 208-626250

  • Zoro # G8378711


product price: $95.55
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
2
Milling Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
208-626250
Zoro #
G8378711
UPC #
888226147460
Country of Origin
United States

Dimensions

Milling Dia.
5/8 in
Length of Cut
1 1/4 in
Overall Length
3 1/2 in
Shank Dia.
5/8 in
Dimension Type
Fractional Inch
Milling Diameter
5/8"

Details

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
2
Included Angle
60 Degrees
Helix Angle
30 Degrees
Grade
General Purpose
Cutting Type
Center
Finish
Bright (Uncoated)
Item
Drill Mill
Single End/Double End
Single
List Number
207
Cutting Direction
Right Hand
End Mill Material
Carbide
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
End Mill Style
Drill
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P

Description

Drill Mill, Carbide, Uncoated, 5/8 in Milling Dia., 60 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.