Zoro Homepage

Carbide End Mill, 1-1/2 in, CEM116F4TIALN

  • Mfr # CEM116F4TIALN

  • Zoro # G9423014


product price: $10.29
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
0.1875 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM116F4TIALN
Zoro #
G9423014
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1875 in
Milling Diameter
1/16"
Dimension Type
Fractional Inch
Milling Dia.
0.0625 in
Overall Length
1 1/2 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Single End/Double End
Single
Item
Square End Mill
List Number
CEM
Helix Angle
Variable
Grade
C2 Micro Grain
Measurement System
Inch
Material Grade - Machining
C2 Micrograin
Finish - Machining
TiAlN
Series
Primate

Description

Square End Mill, 0.0625 in Milling Dia., TiAlN, Length of Cut 0.1875 in, Overall Length 1 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.