Carbide End Mill, 1-1/2 in, CEM132F4TIALN
Mfr # CEM132F4TIALN
Zoro # G9424703
product price: $14.29
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.078125 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEM132F4TIALN
Zoro #
G9424703
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.078125 in
Milling Diameter
1/32"
Dimension Type
Fractional Inch
Overall Length
1 1/2 in
Milling Dia.
0.03125 in
Details
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
CEM
Grade
C2 Micro Grain
Single End/Double End
Single
Cutting Direction
Right Hand
Item
Square End Mill
Helix Angle
Variable
Measurement System
Inch
Material Grade - Machining
C2 Micrograin
Finish - Machining
TiAlN
Series
Primate
Description
Square End Mill, 0.03125 in Milling Dia., TiAlN, Length of Cut 0.078125 in, Overall Length 1 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.