Zoro Homepage

Carbide End Mill, 1-1/2 in, CEM18B4TIALN

  • Mfr # CEM18B4TIALN

  • Zoro # G9426487


product price: $13.49
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/8"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM18B4TIALN
Zoro #
G9426487
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/8"
Length of Cut
0.5 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
1/8"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
Variable
List Number
CEM18B4TIALN
Cutting Direction
Right Hand
Shank Type
Straight
Item
Ball End Mill
Finish
TiAlN
End Mill Style
Ball Nose
Finish - Machining
TiAlN
Material Grade - Machining
Micrograin
Series
Primate

Description

Ball End Mill, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.