Zoro Homepage

Carbide End Mill, 1-1/2in, GM18FS5

  • Mfr # GM18FS5

  • Zoro # G9439656


product price: $25.39
/ea

Key Features

Number of Flutes
5
End Mill Style
Square
Finish
GMX-35
Length of Cut
0.25 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM18FS5
Zoro #
G9439656
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.25 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Overall Length
1 1/2 in
Milling Dia.
0.125 in

Details

Number of Flutes
5
End Mill Style
Square
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single
Helix Angle
Variable
Grade
C2 Micro Grain
Item
Square End Mill
List Number
GM
Cutting Direction
Right Hand
Material Grade - Machining
C2 Micrograin
Measurement System
Inch
Finish - Machining
GMX-35
Series
Gorilla Mill

Description

Square End Mill, 0.125 in Milling Dia., GMX-35, Length of Cut 0.25 in, Overall Length 1 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.