Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 11.0mm, 4FL, Single

  • Mfr # 206-001410

  • Zoro # G8212251


product price: $44.59
/ea

Key Features

Dimension Type
Metric
Milling Diameter
11.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206-001410
Zoro #
G8212251
UPC #
888226020961
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
11.00mm
Length of Cut
25 mm
Shank Dia.
12 mm
Overall Length
76 mm
Milling Dia.
11 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Shank Type
Straight
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
End Mill Application
Roughing/Finishing
List Number
203M
End Mill Style
Square
Cutting Direction
Right Hand
Item
Square End Mill
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
Uncoated
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, N, P
Flute Type
Spiral

Description

Square End Mill, 11 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 25 mm, Overall Length 76 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.