Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 11/64In, 4FL, Double

  • Mfr # 242-031055

  • Zoro # G7971966


product price: $26.69
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
11/64"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
242-031055
Zoro #
G7971966
UPC #
888226042352
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
11/64"
Length of Cut
0.3125 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.171875 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Shank Type
Straight
Finish
TiAlN
List Number
220D
Item
Ball End Mill
End Mill Application
Roughing/Finishing
Primary Material Application ISO Code
H, K, N, P
Finish - Machining
AlTiN
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, M, P, S
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel

Description

Ball End Mill, 0.171875 in Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.