Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/2In, 2FL, Single, 3In

  • Mfr # 204-603045

  • Zoro # G8471531


product price: $51.05
/ea

Key Features

Measurement System
Inch
Overall Length
3 in
Milling Diameter
1/8"
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-603045
Zoro #
G8471531
UPC #
888226131056
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Diameter
1/8"
Length of Cut
1 in
Milling Dia.
0.5 in
Dimension Type
Fractional Inch
Corner Radius
0.125 in
Shank Dia.
1/2 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Shank Type
Straight
List Number
204
Item
Corner Radius End Mill
End Mill Material
Carbide
Helix Angle
30 Degrees
Single End/Double End
Single
Grade
General Purpose
Cutting Direction
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.125 in, 1 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.