Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/2In, 2FL, Single, 4In

  • Mfr # 213-001063

  • Zoro # G8009556


product price: $74.59
/ea

Key Features

Measurement System
Inch
Milling Diameter
1/2"
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213-001063
Zoro #
G8009556
UPC #
888226023894
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
1/2"
Length of Cut
1.5 in
Dimension Type
Fractional Inch
Milling Dia.
0.5 in
Shank Dia.
1/2 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Shank Type
Straight
Grade
C2 Micro Grain
End Mill Material
Carbide
Cutting Direction
Right Hand
List Number
202
Item
Square End Mill
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Helix Angle
30 Degrees
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
AlTiN
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, N, P

Description

Square End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.