Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/2In, 4FL, Double

  • Mfr # 242-001124

  • Zoro # G8365962


product price: $71.95
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
242-001124
Zoro #
G8365962
UPC #
888226042222
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/2"
Length of Cut
0.625 in
Shank Dia.
1/2 in
Overall Length
3 in
Milling Dia.
0.5 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Item
Ball End Mill
List Number
220D
Shank Type
Straight
Cutting Direction
Right Hand
Finish
TiAlN
End Mill Style
Ball Nose
End Mill Application
Roughing/Finishing
Shank Type - Machining
Weldon Flat
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
H, K, N, P
Finish - Machining
AlTiN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application ISO Code
H, K, M, P, S
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.