Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/2In, 4FL, Single

  • Mfr # 203-001203

  • Zoro # G7838196


product price: $48.49
/ea

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
1/2"
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-001203
Zoro #
G7838196
UPC #
888226011235
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
1/2"
Length of Cut
0.625 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Finish
High Temp/Hardness AlTiN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Helix Angle
30 Degrees
Item
Square End Mill
End Mill Application
Roughing/Finishing
Shank Type
Straight
End Mill Material
Carbide
Grade
C2 Micro Grain
List Number
203
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, N, P
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application
Cast Iron, Hardened Steel, Steel

Description

Square End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 0.625 in, Overall Length 2 1/2 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.