Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/2In, 4FL, Single, 3In

  • Mfr # 206-603033

  • Zoro # G7928575


product price: $51.05
/ea

Key Features

Measurement System
Inch
Milling Diameter
0.0600"
Overall Length
3 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-603033
Zoro #
G7928575
UPC #
888226132299
Country of Origin
United States

Dimensions

Milling Diameter
0.0600"
Overall Length
3 in
Length of Cut
1 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Dimension Type
Fractional Inch
Corner Radius
0.06 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
General Purpose
List Number
206
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Item
Corner Radius End Mill
Shank Type
Straight
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.06 in, 1 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.