Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/2In, 4FL, Single, 6In

  • Mfr # 218-001053A

  • Zoro # G8305245


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1/2"
Number of Flutes
4
End Mill Style
Square
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-001053A
Zoro #
G8305245
UPC #
888226026727
Country of Origin
United States

Dimensions

Overall Length
6 in
Milling Diameter
1/2"
Length of Cut
1.5 in
Milling Dia.
0.5 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
End Mill Material
Carbide
Single End/Double End
Single
Shank Type
Straight
List Number
203
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Item
Square End Mill
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, N, P
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 6 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.