Zoro Homepage

Carbide End Mill, 1/2In, 4FL, Single, 6In

  • Mfr # 218-001058

  • Zoro # G8280343


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
6 in
Milling Diameter
1/2"
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-001058
Zoro #
G8280343
UPC #
888226026734
Country of Origin
United States

Dimensions

Overall Length
6 in
Milling Diameter
1/2"
Length of Cut
3 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Dimension Type
Fractional Inch

Description

Square End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.