Zoro Homepage

Carbide End Mill, 13/16In, 4FL, Single, 4In

  • Mfr # 206-001245

  • Zoro # G8433266


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
13/16"
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-001245
Zoro #
G8433266
UPC #
888226171106
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
13/16"
Length of Cut
1.5 in
Shank Dia.
7/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.8125 in

Description

Square End Mill, 0.8125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.