Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/32In, 4FL, Double

  • Mfr # 236-001001

  • Zoro # G7880442


product price: $15.09
/ea

Key Features

Measurement System
Inch
Overall Length
1 1/2 in
Milling Diameter
1/32"
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-001001
Zoro #
G7880442
UPC #
888226039277
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
1/32"
Length of Cut
0.0625 in
Dimension Type
Fractional Inch
Shank Dia.
1/8 in
Milling Dia.
0.03125 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Shank Type
Straight
Item
Square End Mill
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Material
Carbide
List Number
203D
Grade
C2 Micro Grain
Single End/Double End
Double
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
No
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Secondary Material Application ISO Code
H, K, N, P
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.03125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.0625 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.