Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 13/32In, 4F, Single, 2-3/4

  • Mfr # 223-001095

  • Zoro # G7961213


product price: $42.95
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
13/32"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223-001095
Zoro #
G7961213
UPC #
888226033459
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
13/32"
Length of Cut
1 in
Shank Dia.
7/16 in
Milling Dia.
0.40625 in
Overall Length
2 3/4 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
List Number
220
Item
Ball End Mill
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Shank Type
Straight
Finish
Bright (Uncoated)
End Mill Application
Roughing/Finishing
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Material - Machining
Carbide
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Measurement System
Inch
Primary Material Application ISO Code
H, K, N, P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Flute Type
Spiral

Description

Ball End Mill, 0.40625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.