Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 13/64In, 4F, Single, 2-1/2

  • Mfr # 206-001110

  • Zoro # G7828983


product price: $16.89
/ea

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
13/64"
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-001110
Zoro #
G7828983
UPC #
888226019187
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
13/64"
Length of Cut
0.625 in
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Milling Dia.
0.203125 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Material
Carbide
Grade
C2 Micro Grain
List Number
203
End Mill Application
Roughing/Finishing
Shank Type
Straight
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Item
Square End Mill
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
No
Flute Type
Spiral
Secondary Material Application ISO Code
H, K, N, P
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Flute Spacing
Fixed

Description

Square End Mill, 0.203125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.625 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.