Zoro Homepage

Carbide End Mill, 14.0mm, 4FL, Single

  • Mfr # 206-001430B

  • Zoro # G7892062


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
14.00mm
Overall Length
90 mm
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-001430B
Zoro #
G7892062
UPC #
888226125888
Country of Origin
United States

Dimensions

Milling Diameter
14.00mm
Overall Length
90 mm
Length of Cut
32 mm
Dimension Type
Metric
Milling Dia.
14 mm
Shank Dia.
14 mm

Description

Square End Mill, 14 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 32 mm, Overall Length 90 mm, Shank Dia. 14 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.