Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/4In, 2FL, Single, 2-1/2

  • Mfr # 204-602584

  • Zoro # G8081306


product price: $24.49
/ea

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
0.0600"
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-602584
Zoro #
G8081306
UPC #
888226129961
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
0.0600"
Length of Cut
0.75 in
Milling Dia.
0.25 in
Corner Radius
0.06 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
List Number
204
Shank Type
Straight
Item
Corner Radius End Mill
Grade
General Purpose
Single End/Double End
Single
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Material
Carbide
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
AlTiN
Cutting Direction - Machining
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.06 in, 0.75 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.