Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/4In, 2FL, Single, 4In

  • Mfr # 227-001023

  • Zoro # G8081683


product price: $43.29
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/4"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
227-001023
Zoro #
G8081683
UPC #
888226036221
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
1.5 in
Shank Dia.
1/4 in
Overall Length
4 in
Milling Dia.
0.25 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Finish
AlTiN
Item
Ball End Mill
List Number
219
Shank Type
Straight
End Mill Application
Roughing/Finishing
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Material Grade - Machining
General Purpose
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.