Zoro Homepage

Carbide End Mill, 1/4In, 4FL, Single, 2-1/2

  • Mfr # 206-602549

  • Zoro # G8051425


product price: $25.35
/ea

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
0.0100"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-602549
Zoro #
G8051425
UPC #
888226207331
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
0.0100"
Length of Cut
0.75 in
Milling Dia.
0.25 in
Corner Radius
0.01 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Shank Type
Straight
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Single End/Double End
Single
List Number
206
Cutting Direction
Right Hand
Grade
General Purpose
Helix Angle
30 Degrees
Finish - Machining
AlTiN
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.01 in, 0.75 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.