Zoro Homepage

Carbide End Mill, 1/4In, 4FL, Single, 6In

  • Mfr # 218-001028

  • Zoro # G8374475


product price: $69.35
/ea

Key Features

Measurement System
Inch
Milling Diameter
1/4"
Number of Flutes
4
End Mill Style
Square
Finish
High Temp/Hardness AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-001028
Zoro #
G8374475
UPC #
888226026635
Country of Origin
United States

Dimensions

Overall Length
6 in
Milling Diameter
1/4"
Length of Cut
1.5 in
Dimension Type
Fractional Inch
Milling Dia.
0.25 in
Shank Dia.
1/4 in

Description

Square End Mill, 0.25 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 6 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.