Zoro Homepage

Carbide End Mill, 15/32In, 2FL, Single, 3In

  • Mfr # 204-001196

  • Zoro # G7809322


product price: $54.25
/ea

Key Features

Measurement System
Inch
Milling Diameter
15/32"
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-001196
Zoro #
G7809322
UPC #
888226013376
Country of Origin
United States

Dimensions

Milling Diameter
15/32"
Overall Length
3 in
Length of Cut
1 in
Dimension Type
Fractional Inch
Milling Dia.
0.46875 in
Shank Dia.
1/2 in

Description

Square End Mill, 0.46875 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.