Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 15/64In, 2FL, Single, 2In

  • Mfr # 219-001075

  • Zoro # G7995111


product price: $16.75
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
15/64"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219-001075
Zoro #
G7995111
UPC #
888226027557
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
15/64"
Length of Cut
0.4375 in
Shank Dia.
1/4 in
Milling Dia.
0.234375 in
Overall Length
2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Item
Ball End Mill
Shank Type
Straight
List Number
219
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Measurement System
Inch
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material Grade - Machining
General Purpose
Finish - Machining
Uncoated
Primary Material Application ISO Code
H, K, N, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, N, P
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.234375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.