Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1/64In, 4FL, Single, 1-1/2

  • Mfr # 223-000998

  • Zoro # G8051145


product price: $20.29
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/64"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.046875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223-000998
Zoro #
G8051145
UPC #
888226032643
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/64"
Length of Cut
0.046875 in
Shank Dia.
1/8 in
Milling Dia.
0.015625 in
Overall Length
1 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Shank Type
Straight
List Number
220
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Item
Ball End Mill
Finish
Bright (Uncoated)
End Mill Application
Roughing/Finishing
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Finish - Machining
Uncoated
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Flute Type
Spiral
Secondary Material Application ISO Code
H, K, M, P, S
Flute Spacing
Fixed

Description

Ball End Mill, 0.015625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.