Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 18.0mm, 4FL, Single

  • Mfr # 206-001450

  • Zoro # G7989511


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
102 mm
Milling Diameter
18.00mm
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-001450
Zoro #
G7989511
UPC #
888226021067
Country of Origin
United States

Dimensions

Overall Length
102 mm
Milling Diameter
18.00mm
Length of Cut
38 mm
Milling Dia.
18 mm
Dimension Type
Metric
Shank Dia.
18 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Single End/Double End
Single
Shank Type
Straight
Item
Square End Mill
End Mill Material
Carbide
List Number
203M
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
Uncoated
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, N, P
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 18 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 38 mm, Overall Length 102 mm, Shank Dia. 18 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.