Carbide End Mill, 1/8In, 2FL, Single
Mfr # 216-001001
Zoro # G7818684
product price: $16.19
/eaKey Features
Measurement System
Inch
Overall Length
3 in
Milling Diameter
1/8"
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216-001001
Zoro #
G7818684
UPC #
888226025638
Country of Origin
United States
Dimensions
Overall Length
3 in
Milling Diameter
1/8"
Length of Cut
1 in
Dimension Type
Fractional Inch
Shank Dia.
1/8 in
Milling Dia.
0.125 in
Description
Square End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.