Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 19/64In, 2F, Single, 2-1/2

  • Mfr # 204-001145

  • Zoro # G8188966


product price: $22.25
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
19/64"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-001145
Zoro #
G8188966
UPC #
888226012683
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
19/64"
Length of Cut
0.8125 in
Shank Dia.
5/16 in
Overall Length
2 1/2 in
Milling Dia.
0.296875 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Item
Square End Mill
End Mill Style
Square
Finish
Bright (Uncoated)
List Number
202
Shank Type
Straight
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, N, P
Flute Spacing
Fixed
Flute Type
Spiral

Description

Square End Mill, 0.296875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.8125 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.