Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 19/64In, 2F, Single, 2-1/2

  • Mfr # 204-031145

  • Zoro # G8310985


product price: $29.29
/ea

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
19/64"
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-031145
Zoro #
G8310985
UPC #
888226014878
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
19/64"
Length of Cut
0.8125 in
Milling Dia.
0.296875 in
Shank Dia.
5/16 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Material
Carbide
Grade
C2 Micro Grain
Shank Type
Straight
End Mill Application
Roughing/Finishing
List Number
202
Item
Square End Mill
Single End/Double End
Single
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Secondary Material Application ISO Code
H, K, N, P

Description

Square End Mill, 0.296875 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 0.8125 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.