Zoro Homepage

Carbide End Mill, 1In, 2FL, Single, 4In

  • Mfr # 204-603486

  • Zoro # G8393043


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.0900"
Overall Length
4 in
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-603486
Zoro #
G8393043
UPC #
888226132015
Country of Origin
United States

Dimensions

Milling Diameter
0.0900"
Overall Length
4 in
Length of Cut
1.5 in
Dimension Type
Fractional Inch
Shank Dia.
1 in
Milling Dia.
1 in
Corner Radius
0.09 in

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.09 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.