Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1In, 4FL, Single, 4In

  • Mfr # 206-603480

  • Zoro # G8303163


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
0.0600"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-603480
Zoro #
G8303163
UPC #
888226134729
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
0.0600"
Length of Cut
1.5 in
Shank Dia.
1 in
Corner Radius
0.06 in
Milling Dia.
1 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Grade
General Purpose
List Number
206
End Mill Material
Carbide
Helix Angle
30 Degrees
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Shank Type
Straight
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.06 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.