Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 2-1/2 in, CEM1364B2

  • Mfr # CEM1364B2

  • Zoro # G9424737


product price: $19.29
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
13/64"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM1364B2
Zoro #
G9424737
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
13/64"
Length of Cut
0.625 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
0.203125 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
End Mill Style
Ball Nose
Shank Type
Straight
Cutting Direction
Right Hand
Item
Ball End Mill
List Number
CEM1364B2
End Mill Application
Finishing
Material - Machining
Carbide
Material Grade - Machining
Micrograin
Finish - Machining
Uncoated
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M, N, P, S
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Measurement System
Inch
Series
Primate

Description

Ball End Mill, 0.203125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.