Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 2-1/2 in, CEM14B4

  • Mfr # CEM14B4

  • Zoro # G9424931


product price: $18.69
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/4"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM14B4
Zoro #
G9424931
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
0.75 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Overall Length
2 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Shank Type
Straight
List Number
CEM14B4
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
Item
Ball End Mill
Cutting Direction
Right Hand
End Mill Application
Finishing
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Micrograin
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Finish - Machining
Uncoated
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, P, S
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Inch
Series
Primate

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.