Carbide End Mill, 2-1/2 in, CEM18FL2TIALN
Mfr # CEM18FL2TIALN
Zoro # G9426681
product price: $16.39
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.75 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEM18FL2TIALN
Zoro #
G9426681
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.75 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Milling Dia.
0.125 in
Overall Length
2 1/2 in
Details
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single
List Number
CEM
Helix Angle
Variable
Item
Square End Mill
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Material Grade - Machining
C2 Micrograin
Measurement System
Inch
Finish - Machining
TiAlN
Series
Primate
Description
Square End Mill, 0.125 in Milling Dia., TiAlN, Length of Cut 0.75 in, Overall Length 2 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.