Zoro Homepage

Carbide End Mill, 2-1/2 in, CEM1964B2

  • Mfr # CEM1964B2

  • Zoro # G9427074


product price: $26.49
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
19/64"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM1964B2
Zoro #
G9427074
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
19/64"
Length of Cut
0.875 in
Shank Dia.
5/16 in
Milling Dia.
0.296875 in
Overall Length
2 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Shank Type
Straight
Item
Ball End Mill
Finish
Bright (Uncoated)
List Number
CEM1964B2
End Mill Application
Finishing
Chip-Breaker
Chip-Breaker Not Included
Material - Machining
Carbide
Material Grade - Machining
Micrograin
Primary Material Application ISO Code
K, M, N, P, S
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Measurement System
Inch
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Series
Primate

Description

Ball End Mill, 0.296875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.