Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 2-1/2 in, CEM2164B2

  • Mfr # CEM2164B2

  • Zoro # G9427232


product price: $32.29
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
21/64"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM2164B2
Zoro #
G9427232
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
21/64"
Length of Cut
0.875 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Milling Dia.
0.328125 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Item
Ball End Mill
List Number
CEM2164B2
Shank Type
Straight
End Mill Style
Ball Nose
End Mill Application
Finishing
Material Grade - Machining
Micrograin
Primary Material Application ISO Code
K, M, N, P, S
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Series
Primate

Description

Ball End Mill, 0.328125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.