Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 2-1/2 in, CEM2164B4

  • Mfr # CEM2164B4

  • Zoro # G9427275


product price: $32.29
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
21/64"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM2164B4
Zoro #
G9427275
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
21/64"
Length of Cut
0.875 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Milling Dia.
0.328125 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Shank Type
Straight
List Number
CEM2164B4
Item
Ball End Mill
End Mill Application
Finishing
Material Grade - Machining
Micrograin
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application ISO Code
K, M, P, S
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Series
Primate

Description

Ball End Mill, 0.328125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.