Zoro Homepage

Carbide End Mill, 2-1/2 in, CEM2564B2

  • Mfr # CEM2564B2

  • Zoro # G9427555


product price: $41.69
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
25/64"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM2564B2
Zoro #
G9427555
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
25/64"
Length of Cut
1 in
Shank Dia.
7/16 in
Overall Length
2 1/2 in
Milling Dia.
0.390625 in

Description

Ball End Mill, 0.390625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.