Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 2-1/2 in, CEM2564B4

  • Mfr # CEM2564B4

  • Zoro # G9427591


product price: $41.69
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
25/64"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM2564B4
Zoro #
G9427591
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
25/64"
Length of Cut
1 in
Shank Dia.
7/16 in
Overall Length
2 1/2 in
Milling Dia.
0.390625 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
End Mill Style
Ball Nose
List Number
CEM2564B4
Finish
Bright (Uncoated)
Item
Ball End Mill
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Application
Finishing
Primary Material Application ISO Code
K, M, P, S
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Material Grade - Machining
Micrograin
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Measurement System
Inch
Material - Machining
Carbide
Series
Primate

Description

Ball End Mill, 0.390625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.