Zoro Homepage

Carbide End Mill, 2-1/2 in, CEM38F4TICN

  • Mfr # CEM38F4TICN

  • Zoro # G9431362


product price: $25.19
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Finish
Ticn
Length of Cut
0.875 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM38F4TICN
Zoro #
G9431362
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.875 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Milling Dia.
0.375 in
Overall Length
2 1/2 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Ticn
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Helix Angle
Variable
Item
Square End Mill
Single End/Double End
Single
Grade
C2 Micro Grain
List Number
CEM
Cutting Direction
Right Hand
Measurement System
Inch
Material Grade - Machining
C2 Micrograin
Finish - Machining
TiCN
Series
Primate

Description

Square End Mill, 0.375 in Milling Dia., TiCN, Length of Cut 0.875 in, Overall Length 2 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.