Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 2-1/2 in, CEM932B2

  • Mfr # CEM932B2

  • Zoro # G9435106


product price: $24.49
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
9/32"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM932B2
Zoro #
G9435106
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
9/32"
Length of Cut
0.75 in
Shank Dia.
5/16 in
Milling Dia.
0.28125 in
Overall Length
2 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Item
Ball End Mill
List Number
CEM932B2
Shank Type
Straight
Finish
Bright (Uncoated)
End Mill Style
Ball Nose
End Mill Application
Finishing
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Micrograin
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Inch
Finish - Machining
Uncoated
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Shank Type - Machining
Weldon Flat
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Series
Primate

Description

Ball End Mill, 0.28125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.