Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 2-1/2 in, GM516B4

  • Mfr # GM516B4

  • Zoro # G9440767


product price: $43.59
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/16"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM516B4
Zoro #
G9440767
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/16"
Length of Cut
0.875 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Overall Length
2 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
Variable
End Mill Style
Ball Nose
Finish
GMX-35
Shank Type
Straight
List Number
GM
Item
Ball End Mill
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Material Grade - Machining
Micrograin
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
GMX-35
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
K, M, P, S
Material - Machining
Carbide
Series
Gorilla Mill
Secondary Material Application
Aluminum, Brass, Bronze, Carbon Fiber, Cast Iron, Copper, Fiberglass, Graphite, Hardened Steel, Magnesium, Nickel, Plastic, Slate, Stainless Steel, Steel, Titanium, Tool and Die Steel, Wood
Flute Spacing
Variable
Flute Type
Spiral
Secondary Material Application ISO Code
H, K, M, N, O, P, S

Description

Ball End Mill, 0.3125 in Milling Dia., Carbide, GMX-35, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.