Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 2-1/2 in, GMAKD38C3

  • Mfr # GMAKD38C3

  • Zoro # G9442666


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
2 1/2 in
Length of Cut
7/8 in
End Mill Style
Corner-Chamfer
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMAKD38C3
Zoro #
G9442666
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Length of Cut
7/8 in
Milling Dia.
3/8"
Milling Diameter
3/8"
Dimension Type
Fractional Inch

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Helix Angle
Variable
Finish
Bright (Uncoated)
List Number
GMAKD
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Roughing
Shank Type
Straight
Grade
C2 Micro Grain
Cutting Direction
Right Hand
End Mill Material
Carbide
Material Grade - Machining
C2 Micrograin
Finish - Machining
Uncoated
Series
Silverback

Description

Roughing End Mill, Uncoated, 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.