Zoro Homepage

Carbide End Mill, 2-1/2 in, GMHT14RS5030

  • Mfr # GMHT14RS5030

  • Zoro # G9443786


product price: $39.19
/ea

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
GMS
Length of Cut
0.5 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMHT14RS5030
Zoro #
G9443786
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Overall Length
2 1/2 in
Corner Radius
0.03 in
Milling Dia.
0.25 in

Details

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
GMS
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Helix Angle
Variable
Single End/Double End
Single
Item
Corner Radius End Mill
Grade
Micro Grain
List Number
GMHT
Material Grade - Machining
Micrograin
Finish - Machining
GMS
Measurement System
Inch
Material - Machining
Carbide
Series
Phenom

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, GMS, Inch, 0.03 in, 0.5 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.