Carbide End Mill, 2-1/2 in, GMHX38C4
Mfr # GMHX38C4
Zoro # G9444784
product price: $72.79
/eaKey Features
Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMHX38C4
Zoro #
G9444784
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
Milling Dia.
0.375 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Description
Roughing End Mill, 0.375 in Milling Dia., Carbide, GMX-35, Weldon Flat, Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.