Zoro Homepage

Carbide End Mill, 2-1/2 in, GMKD38C4

  • Mfr # GMKD38C4

  • Zoro # G9444985


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMKD38C4
Zoro #
G9444985
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.375 in
Milling Diameter
3/8"

Description

Roughing End Mill, 0.375 in Milling Dia., Carbide, GMS, Weldon Flat, Inch, 45 Degrees , 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.