Carbide End Mill, 2-1/2in, GMA38R3030
Mfr # GMA38R3030
Zoro # G9442291
product price: $41.59
/eaKey Features
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
0.875 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMA38R3030
Zoro #
G9442291
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.875 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Overall Length
2 1/2 in
Corner Radius
0.03 in
Milling Dia.
0.375 in
Details
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single
Cutting Direction
Right Hand
Grade
Micro Grain
Helix Angle
Variable
List Number
GMA
Item
Corner Radius End Mill
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
Micrograin
Material - Machining
Carbide
Series
Silverback
Description
Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Inch, 0.03 in, 0.875 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.