Carbide End Mill, 2-35/64in, GM0900MMR4050
Mfr # GM0900MMR4050
Zoro # G9437933
product price: $55.19
/eaKey Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
GMX-35
Length of Cut
22 mm
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM0900MMR4050
Zoro #
G9437933
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
22 mm
Milling Diameter
9.00mm
Dimension Type
Metric
Corner Radius
0.5 mm
Overall Length
65 mm
Milling Dia.
9 mm
Details
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
GM
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Single End/Double End
Single
Helix Angle
Variable
Grade
Micro Grain
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
GMX-35
Material Grade - Machining
Micrograin
Series
Gorilla Mill
Description
Corner Radius End Mill, 9 mm Milling Dia., Carbide, GMX-35, Metric, 0.5 mm, 22 mm, 65 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.