Zoro Homepage

Carbide End Mill, 20.0mm, 4FL, Single

  • Mfr # 206-001460B

  • Zoro # G8450757


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
20.00mm
Overall Length
102 mm
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-001460B
Zoro #
G8450757
UPC #
888226162272
Country of Origin
United States

Dimensions

Milling Diameter
20.00mm
Overall Length
102 mm
Length of Cut
38 mm
Shank Dia.
20 mm
Dimension Type
Metric
Milling Dia.
20 mm

Description

Square End Mill, 20 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 38 mm, Overall Length 102 mm, Shank Dia. 20 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.